Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Silicone Fish Spatula

  • Mfr # 43744/2

  • Zoro # G915573306


product price: $19.79
/ea

Key Features

Overall Length
11.25 in
Features
Silicone covered Stainless Steel core
Material
Carbon Steel/Silicone
Color
Red
Overall Width (In.)
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
43744/2
Zoro #
G915573306
UPC #
781723447340
Country of Origin
China

Dimensions

Overall Length
11.25 in
Overall Width (In.)
3 in

Details

Features
Silicone covered Stainless Steel core
Material
Carbon Steel/Silicone
Color
Red
Includes
2 Maine Man Seafood Silicone Fish Spatulas

Description

Maine Man's set of 2 Non-Stick Fish Spatulas lift and turn delicate fish without it breaking apart and draining cooking oils and liquid for serving Made from nonstick silicone reinforced with a stainless steel core; heat safe to 550-degrees Fahrenheit; Proposition 65 compliant; measures 11-inches Beveled front edge slides easily under fish; slots quickly drain away liquids for serving; sturdy enough with reinforced core for cooking a whole fish Perfect for a whole fish or filets, eggs, crepes and omelets, burgers, hash browns, grilled cheese sandwiches, and more Naturally nonstick for quick release of food; will never rust; won't scratch surfaces; safe for non-stick cookware; dishwasher safe for easy cleanup

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.