Zoro Homepage

Multi-Conductor Cable, 16 AWG, 2 C, Stranded, 100 ft

  • Mfr # MA581617

  • Zoro # G510941869


product price: $129.99
/ea
Free Shipping & Returns

Key Features

Wire Size
16 AWG
Number of Conductors
2
Conductor Design
Stranded
Length
100 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MA581617
Zoro #
G510941869
UPC #
723902350850
Country of Origin
China

Dimensions

Wire Size
16 AWG
Length
100 ft

Details

Item
Multi-Conductor Cable
Number of Conductors
2
Conductor Design
Stranded

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.