Shop MAINSTAYS
See all product information
Create Account
3-Shelf Over-The-Toilet Bathroom Space Saver in Satin Nickel
- Mfr # 750123914M
- Zoro # G722980472
product price:Â
$
22.89
/ea
Key Features
Length (In.)
22.83 in
Overall Height
64.50 in
Color
Nickel
Width (In.)
9.65 in
Material
Metal
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 750123914M
- Zoro #
- G722980472
- UPC #
- 889526408015
- Country of Origin
- China
Dimensions
- Length (In.)
- 22.83 in
- Overall Height
- 64.50 in
- Width (In.)
- 9.65 in
Details
- Item
- Bathroom Space Saver
- Color
- Nickel
- Material
- Metal
Description
Make the most of your bathroom space with the Mainstays 3-Shelf Over-the-Toilet Steel Storage Rack in Satin Nickel. Designed to fit over most standard toilets, this freestanding unit features three open steel shelves-each supporting up to 10 lbs-for storing towels, toiletries, and decorative items. The satin nickel finish adds a sleek, modern touch to any bathroom. Easy to assemble with included instructions and hardware, it's a smart and stylish solution for adult, teen, or shared bathrooms.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.