Zoro Homepage

Ship Happens Marine Descaler Kit

  • Mfr # MM7711

  • Zoro # G007867153


product price: $297.99
/ea
Free Shipping & Returns

Key Features

Includes
Hoses (2)
Weight
11 lb.
Width
13 in.
For Use With
Marine A/C unit, Salt-water cooled engine, outboard engine
Solution to Water Concentration
1:4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MM7711
Zoro #
G007867153
UPC #
711582377113
Country of Origin
United States

Dimensions

Width
13 in.
Hose length
5 ft

Details

Includes
Hoses (2)
Weight
11 lb.
For Use With
Marine A/C unit, Salt-water cooled engine, outboard engine
Solution to Water Concentration
1:4
Solution Color
Red
Pump
45 psi
Attachments
(1) 1/2" Barb to 3/4" barb (1) 1/2" Barb to 1/2" barb (1) 1/2" Barb to Male Garden Hose Thread (1) Pump Inlet Strainer (3) Hose clamps
Flow Rate
250 gph
Hoses Outside Dia
5/8"
Hoses Inside Dia
1/2"

Description

The Marine Descaler Kit has everything needed for flushing flow passages and prep pipes for winterizing your boat This kit includes a circulation hose, connection adapters, an XL mixing container, a quart of concentrated Descaler solution, circulation pump and instruction manual This descaling solution will NOT damage seals, gaskets, impellers, or other critical components This descaler is also biodegradable, nontoxic, noncorrosive, and contains zero VOC When using the descaler kit to prep for winterizing a boat, simply dilute with 4 parts water, flush until the color indicator remains red, and give it a final flush with water After the final water cycle, begin the winterization processBiogrowth, water scale, lime, rust, and other waterformed deposits can cause significant reductions in operational efficiency Our marine descaler quickly flushes out this residue, restores full efficiency to your boats flow passages, and preps and cleans your engine pipes for antifreezeOur Marine descaler has a unique colorindicating chemistry that tells you when more descaling solution is needed and when cleaning is complete At working strength, the descaling solution will appear reddish When the descaling solution is exhausted and no longer working, it turns yellow indicating that more descaler should be added The system is clean when the reddish color is retained for 10 minutes

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.