0.5 gal Liquid Hand Soap Jug
Mfr # M-4
Zoro # G4330185
product price: $51.99
/pk 6, $8.67/eaKey Features
Form
Liquid
Container Type
Jug
Container Size
0.5 gal
Fragrance
Floral
Requires Dispenser
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
M-4
Zoro #
G4330185
UPC #
10042909125016
Country of Origin
United States
Dimensions
Container Size
0.5 gal
Size
0.5 gal
Details
Item
Hand Soap
Form
Liquid
Container Type
Jug
Fragrance
Floral
Requires Dispenser
Yes
Hygiene Form
Liquid
Color
Orange
Packaging Type
Jug
Formula
Lanolin
Ligature Resistant
No
Application
Consumer Product
Product Type
Hand Soap
Description
Hand Soap, Color Orange, Form Liquid, Product Type Hand Soap, Container Size 0.5 gal, Container Type Jug, Fragrance Floral, Formula Lanolin, Requires Dispenser Yes, Application Consumer Product, Ligature Resistant No, Individually Wrapped Not Applicable, Package Quantity 6
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.