
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3411PF/11
Zoro #
G005443793
UPC #
731791015347
Country of Origin
China
Dimensions
Length
9.25
Height
2.63
Glove Length
9.5"
Width
4.75
Details
Color
Clear
Material
Vinyl
Disposable Glove Material
Vinyl
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.