Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cut Level A6 , Nitrile , Sandy , XL 1 PR

  • Mfr # 35-7675/X1

  • Zoro # G814761248


product price: $9.29
/pr
Sold in multiples of 12 for $111.48

Key Features

ANSI/ISEA Cut Level
A6
Glove Coating Material
Nitrile
Glove Coating Coverage
Palm
Glove Coating Finish
Sandy
Cuff Style
Knit
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
35-7675/X1
Zoro #
G814761248
UPC #
731791157085
Country of Origin
China

Dimensions

Glove Size
XL

Details

ANSI/ISEA Cut Level
A6
Glove Coating Material
Nitrile
Glove Coating Coverage
Palm
Glove Coating Finish
Sandy
Cuff Style
Knit

Description

1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.