Disposable Gloves, Nitrile, Powder-Free, S, 1 PR, Green
Mfr # 3240/S
Zoro # G012924629
product price: $1.19
/prKey Features
Size
S
Color
Green
Material
Nitrile
Powdered/Powder-Free
Powder-Free
Lining
Unlined
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3240/S
Zoro #
G012924629
UPC #
731791009179
Country of Origin
Sri Lanka
Dimensions
Size
S
Length
12 in
Details
Item
Disposable Gloves
Color
Green
Material
Nitrile
Powdered/Powder-Free
Powder-Free
Lining
Unlined
Texture
Diamond Grip
Application
Chemical Protection
Cuff Style
Slip-On
Description
1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.