Shop MAJESTIC GLOBAL USA
Create Account
Majestic 12V 32in Android LED TV w/DVD and Chromecast Built-In
- Mfr # GTV3200DU
- Zoro # G816311786
product price:Â
$
816.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- GTV3200DU
- Zoro #
- G816311786
- UPC #
- 850017182110
- Country of Origin
- China
Description
12V 32'' Android LED TV with DVD & Chromecast Built-InThe Majestic GTV3200DU 12 Volt 32'' Android LED TV with Chromecast Built in with an ultra-slim Frameless case is the ultimate 12V LED TV that has revolutionized the world of Smart TVs! With state-of-the-art technology, this TV has set a standard in 12V LED TV technology by integrating advanced features that make it a must-have for every Caravan, Boat, Motorhome, RV, or mobile application.This TV is packed with amazing features such as Android Hey Google, Smart Functions, Optical Audio Output, PVR, Easy-to-use Remote, Bluetooth 5.0, Built-in Chromecast, ARC, 2x USB for Multi Media, and a high-brightness LED Panel with HD video resolution. With all these features, you can enjoy a superior viewing experience.Features:Chromecast Built-InDVD Player Built-InOptical Audio OutputAccessories Supplied: 12V Cigarette Power Cable 1.5MRemoteInstruction Manual240V Power PackSpecfications:Aspect Ratio: 16:9Bluetooth: 5.0Brightness: 250cdmColor: Gloss BlackCurrent Draw 12 Volt: 3 AmpsDimensions: HxWxD No Stand: 419x721x46 mmDimensions: HxWxD With Stand: 459 x 721 x 170 mmHeadphone Output: 1x 3.5MM AudioInput HDMI: 2x HDMIResolution: 1920 x 1080Screen Size Diagonal: 32 InchesShipping Carton Size Single Unit: 81.1 x 14.2 x 50.5 cmShipping Carton Size Multi Unit: 82.8 x 30.7 x 52 cm 2 units per cartonShipping Weight: 8.12 KgSpeaker Output: 5 Watts x2Vesa Size: 100x 100 mmViewing Angle: 160 Deg Horizontal 170 Deg VerticalVoltage Range: 9.5V to 30V DCWatts Used 12 Volts: 36WWeight: 5.5Kg
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.