Cut-Less Cut-Resistant Gloves, X-Large, Latex Coating, Knit Wrist Cuff, Resists: Abrasion, Cut
- Mfr # 34-1570/X1
- Zoro # G716311930
product price:Â
$
14.69
/ea
Sold in multiples of 12 for
$176.28
Key Features
ANSI/ISEA Cut Level
A4
Glove Coating Coverage
Palm
Color
Black
Cuff Style
Knit Wrist
Glove Lining Material
Soft Terry Loop Acrylic
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 34-1570/X1
- Zoro #
- G716311930
- UPC #
- 731791047232
- Country of Origin
- Sri Lanka
- ANSI/ISEA Cut Level
- A4
- Glove Coating Coverage
- Palm
- Color
- Black
- Cuff Style
- Knit Wrist
- Glove Lining Material
- Soft Terry Loop Acrylic
- Glove Materials
- Dyneema®/Nylon/Spandex®
- Glove Coating Material
- Latex
- Series
- 34-1570
- Glove Features
- Resists Abrasion, Cut, Puncture and Tear
- Palm Material
- Latex
Dimensions
- Glove Size
- XL
Description
Majestic Glove cut-Less cut-resistant gloves series: 34-1570, extra-large, latex palm, latex coating, Dyneema/Nylon/Spandex, black, Pre-Curved finger/seamless style, soft terry loop acrylic lining, knit wrist cuff, A4 ANSI cut-resistance level, resists: abrasion, cut, puncture and tear.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.