Cut Resistant Coated Gloves, Cut Level A3 , Polyurethane , S 12 PK
Mfr # 37-343N/S
Zoro # G0482730
product price: $104.99
/pk 12, $8.75/ea
Free Shipping & Returns
Key Features
ANSI/ISEA Cut Level
A3
Glove Coating Material
Polyurethane
Color
White
ANSI/ISEA Abrasion Level
Not Rated
Thumb Style
Wing
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
37-343N/S
Zoro #
G0482730
UPC #
-
Country of Origin
China
Dimensions
Glove Size
S
Details
Item
Cut Resistant Coated Gloves
ANSI/ISEA Cut Level
A3
Glove Coating Material
Polyurethane
Color
White
ANSI/ISEA Abrasion Level
Not Rated
Thumb Style
Wing
Silicone-Free
No
Description
Knit Gloves, ANSI/ISEA Abrasion Level Not Rated, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.