Cut Resistant Coated Gloves, Cut Level A4 , Polyurethane , M 12 PK
Mfr # 37-1505/M
Zoro # G7297308
product price: $121.99
/pk 12, $10.17/ea
Free Shipping & Returns
Key Features
Glove Size
M
ANSI/ISEA Cut Level
A4
Glove Coating Material
Polyurethane
Color
Gray
ANSI/ISEA Abrasion Level
Not Rated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
37-1505/M
Zoro #
G7297308
UPC #
-
Country of Origin
China
Dimensions
Glove Size
M
Details
Item
Cut Resistant Coated Gloves
ANSI/ISEA Cut Level
A4
Glove Coating Material
Polyurethane
Color
Gray
ANSI/ISEA Abrasion Level
Not Rated
Silicone-Free
No
Description
Knit Gloves, ANSI/ISEA Abrasion Level Not Rated, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.