Cut Resistant Glove, Cut Level A4 , Latex , L 12 PK
Mfr # 37-1550/L
Zoro # G4574745
product price:Â $127.99
/pk 12, $10.67/ea
Free Shipping & Returns
Key Features
ANSI/ISEA Cut Level
A4
Glove Coating Material
Latex
Glove Coating Coverage
Palm
ANSI/ISEA Abrasion Level
Not Rated
Cuff Style
Knit
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
37-1550/L
Zoro #
G4574745
UPC #
731791152134
Country of Origin
China
Dimensions
Glove Size
L
Details
Item
Cut Resistant Glove
ANSI/ISEA Cut Level
A4
Glove Coating Material
Latex
Glove Coating Coverage
Palm
ANSI/ISEA Abrasion Level
Not Rated
Cuff Style
Knit
Silicone-Free
No
Description
Cut Resistant Glove, ANSI/ISEA Abrasion Level Not Rated, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.