Cut Resistant Impact Coated Gloves, Cut Level A5 , Nitrile , M 12 PK

  • Mfr # 35-5575 M

  • Zoro # G7292006


product price: $164.99
/pk 12, $13.75/ea
Free Shipping & Returns

Key Features

ANSI/ISEA Cut Level
A5
Glove Coating Material
Nitrile
Color
Black,Gray,Orange
ANSI/ISEA Abrasion Level
Not Rated
Silicone-Free
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
35-5575 M
Zoro #
G7292006
UPC #
-
Country of Origin
Malaysia

Dimensions

Glove Size
M

Details

Item
Cut Resistant Impact Coated Gloves
ANSI/ISEA Cut Level
A5
Glove Coating Material
Nitrile
Color
Black,Gray,Orange
ANSI/ISEA Abrasion Level
Not Rated
Silicone-Free
No

Description

Knit Gloves, ANSI/ISEA Abrasion Level Not Rated, Package Quantity 12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.