Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cut Resistant Mechanics Gloves, Cut Level A9 , Uncoated , M 1 PR

  • Mfr # A2B37B/ 9

  • Zoro # G7290633


product price: $40.99
/pr

Key Features

Glove Size
M
ANSI/ISEA Cut Level
A9
Glove Coating Material
Uncoated
Color
Black
ANSI/ISEA Abrasion Level
Not Rated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A2B37B/ 9
Zoro #
G7290633
UPC #
-
Country of Origin
China

Dimensions

Glove Size
M

Details

Item
Cut Resistant Mechanics Gloves
ANSI/ISEA Cut Level
A9
Glove Coating Material
Uncoated
Color
Black
ANSI/ISEA Abrasion Level
Not Rated
Silicone-Free
No

Description

Knit Gloves, ANSI/ISEA Abrasion Level Not Rated, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.