Dyneema Latex Plm Black Lined X1, PK12

  • Mfr # 34-1570/X2

  • Zoro # G0622365


product price: $109.99
/pk 12, $9.17/ea
Free Shipping & Returns

Key Features

Glove Size
2XL
ANSI/ISEA Abrasion Level
Not Rated
Silicone-Free
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
34-1570/X2
Zoro #
G0622365
UPC #
-
Country of Origin
Sri Lanka

Dimensions

Size
2XL
Glove Size
2XL

Details

Item
Coated Gloves
ANSI/ISEA Abrasion Level
Not Rated
Silicone-Free
No

Description

Coated Gloves, ANSI/ISEA Abrasion Level Not Rated, Package Quantity 12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.