Hi-Vis Coated Gloves, SuperDex, Palm, Not Rated Abrasion Level, Yellow, 10 12 PK
- Mfr # 3368HVY/10
- Zoro # G0629091
product price:Â
$
36.15
/pk of 12, $3.01/ea
Key Features
Color
Yellow
Glove Coating Material
SuperDex
Glove Coating Coverage
Palm
ANSI/ISEA Abrasion Level
Not Rated
Silicone-Free
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 3368HVY/10
- Zoro #
- G0629091
- UPC #
- -
- Country of Origin
- Pakistan
Dimensions
- Glove Size
- 10
- Size
- L
- Size- Numeric
- 10
Details
- Item
- Hi-Vis Coated Gloves
- Color
- Yellow
- Glove Coating Material
- SuperDex
- Glove Coating Coverage
- Palm
- ANSI/ISEA Abrasion Level
- Not Rated
- Silicone-Free
- No
- Thumb Style
- Wing
- Coating Coverage
- Palm
- Coating Material
- SuperDex
Description
Knit Gloves, ANSI/ISEA Abrasion Level Not Rated, Package Quantity 12
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.