Hi-Vis Mechanics Impact Gloves, L, Black/Yellow

  • Mfr # 21242HY/10

  • Zoro # G0487579


product price:  $194.99
/pk 12, $16.25/ea
Free Shipping & Returns

Key Features

Color
Black/Yellow
ANSI/ISEA Abrasion Level
Not Rated
Size- Numeric
10
Silicone-Free
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
21242HY/10
Zoro #
G0487579
UPC #
-
Country of Origin
India

Dimensions

Glove Size
10
Size- Numeric
10

Details

Item
Hi-Vis Mechanics Impact Gloves
Color
Black/Yellow
ANSI/ISEA Abrasion Level
Not Rated
Silicone-Free
No

Description

Knit Gloves, ANSI/ISEA Abrasion Level Not Rated, Package Quantity 12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.