Hi-Vis Mechanics Impact Gloves, S, Black/Yellow

  • Mfr # 21242HY/8

  • Zoro # G0487597


product price:  $194.99
/pk 12, $16.25/ea
Free Shipping & Returns

Key Features

Color
Black/Yellow
ANSI/ISEA Abrasion Level
Not Rated
Size- Numeric
8
Silicone-Free
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
21242HY/8
Zoro #
G0487597
UPC #
-
Country of Origin
India

Dimensions

Glove Size
8
Size- Numeric
8

Details

Item
Hi-Vis Mechanics Impact Gloves
Color
Black/Yellow
ANSI/ISEA Abrasion Level
Not Rated
Silicone-Free
No

Description

Knit Gloves, ANSI/ISEA Abrasion Level Not Rated, Package Quantity 12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.