Leather Drivers Gloves, Open, Keystone Thumb, Gunn Cut, 13 12 PK
Mfr # 2510/13
Zoro # G1220585
product price:Â $61.19
/pk 12, $5.10/eaKey Features
Glove Size
13
Leather Grade
B
Thumb Style
Keystone
Glove Back Material
Cowhide Leather
Glove Liner Material
Unlined
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
2510/13
Zoro #
G1220585
UPC #
-
Country of Origin
India
Dimensions
Glove Size
13
Details
Item
Leather Drivers Gloves
Leather Grade
B
Thumb Style
Keystone
Glove Back Material
Cowhide Leather
Glove Liner Material
Unlined
Glove Cut
Gunn
Palm Material
Cowhide
Leather Palm Type
Cowhide
Cuff Style
Open
Minimum Temperature
Not Rated
Description
Leather Gloves, Minimum Temperature Not Rated, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.