Leather Gloves, Deer Skin Leather Palm, L, Black/Gold
Mfr # 2150/10
Zoro # G0661039
product price:Â $179.99
/pk 12, $15.00/ea
Free Shipping & Returns
Key Features
Glove Size
L
Color
Black/Gold
Palm Material
Deer Skin Leather
Palm Construction
Seamless
Cuff
Elastic Wrist
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
2150/10
Zoro #
G0661039
UPC #
-
Country of Origin
Cambodia
Dimensions
Glove Size
L
Details
Item
Leather Gloves
Color
Black/Gold
Palm Material
Deer Skin Leather
Palm Construction
Seamless
Cuff
Elastic Wrist
Back Material
Stretch Knit with Neoprene Knuckle
Closure Type
Hook and Loop
Thumb Style
Wing
Minimum Temperature
Not Rated
Glove Palm Material
Deerskin
Description
Leather Gloves, Minimum Temperature Not Rated, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.