Leather Gloves, Open Cuff, Keystone Thumb, 3XL, 12 PK
Mfr # 2511/13
Zoro # G1934611
product price: $90.49
/pk 12, $7.54/ea
Free Shipping & Returns
Key Features
Thumb Style
Keystone
Leather Grade
B
Cuff Style
Open
Glove Cut
Gunn
Lining
Fleece
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2511/13
Zoro #
G1934611
UPC #
-
Country of Origin
India
Dimensions
Glove Size
3XL
Details
Item
Leather Gloves
Thumb Style
Keystone
Leather Grade
B
Cuff Style
Open
Glove Cut
Gunn
Lining
Fleece
Palm Material
Cowhide
Glove Back Material
Leather
Minimum Temperature
Not Rated
Lining Material
Fleece
Palm Style
Cowhide
Temp. Range
Above 32 Degrees F
Description
Leather Gloves, Thumb Style Keystone, Minimum Temperature Not Rated, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.