Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Long Sleeve Hi-Vis Reflective, 3, R, Polyester, Yellow, 2XL

  • Mfr # 75-5355-GRA SS20-2XL

  • Zoro # G703481134


product price: $20.89
/ea

Key Features

Size
2XL
Material
Polyester
Color
Yellow
Standards
Meets ANSI/ISEA 107-2015 Class 3, Type R
Number of Outside Pockets
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
75-5355-GRA SS20-2XL
Zoro #
G703481134
UPC #
-
Country of Origin
Bangladesh

Dimensions

Size
2XL

Details

Item
Long Sleeve Hi-Vis Reflective
Material
Polyester
Color
Yellow
Standards
Meets ANSI/ISEA 107-2015 Class 3, Type R
Number of Outside Pockets
1
ANSI Type
R
ANSI Class
3
Reflective Stripe Locations
Waist
Sleeve Type
Long
Moisture-Wicking
Yes
Series
75-5355
Shirt Style
T-Shirt
Pocket Locations
Left Chest

Description

Long Sleeve Hi-Vis Reflective, ANSI Class 3, Shirt Style T-Shirt, Material Polyester, Number of Outside Pockets 1, Color Yellow, Size 2XL, Standards Meets ANSI/ISEA 107-2015 Class 3, Type R, Sleeve Type Long, ANSI Type R, Moisture-Wicking Yes, Pocket Locations Left Chest

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.