Zoro Homepage

Long Sleeve Hi-Vis Reflective, 3, R, Polyester, Yellow, S

  • Mfr # 75-5355-GRA SS20-S

  • Zoro # G203481078


product price: $21.49
/ea

Key Features

Size
S
Material
Polyester
Color
Yellow
Standards
Meets ANSI/ISEA 107-2015 Class 3, Type R
Number of Outside Pockets
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
75-5355-GRA SS20-S
Zoro #
G203481078
UPC #
-
Country of Origin
Bangladesh

Dimensions

Size
S

Details

Item
Long Sleeve Hi-Vis Reflective
Material
Polyester
Color
Yellow
Standards
Meets ANSI/ISEA 107-2015 Class 3, Type R
Number of Outside Pockets
1
ANSI Type
R
ANSI Class
3
Reflective Stripe Locations
Waist
Series
75-5355
Moisture-Wicking
Yes
Sleeve Type
Long
Shirt Style
T-Shirt
Pocket Locations
Left Chest

Description

Long Sleeve Hi-Vis Reflective, ANSI Class 3, Shirt Style T-Shirt, Material Polyester, Number of Outside Pockets 1, Color Yellow, Size S, Standards Meets ANSI/ISEA 107-2015 Class 3, Type R, Sleeve Type Long, ANSI Type R, Moisture-Wicking Yes, Pocket Locations Left Chest

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.