Mechanics Gloves, Grain Pigskin Leather Palm, S, Blue/White
Mfr # 2152/8
Zoro # G1218500
product price:Â $119.99
/pk 12, $10.00/ea
Free Shipping & Returns
Key Features
Color
Blue/White
Palm Material
Grain Pigskin Leather
Closure Type
Hook and Loop Fastener Wrist
Back Material
Stretch Knit Back with Neoprene Knuckle
Minimum Temperature
Not Rated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
2152/8
Zoro #
G1218500
UPC #
-
Country of Origin
Cambodia
Dimensions
Glove Size
S
Details
Item
Mechanics Gloves
Color
Blue/White
Palm Material
Grain Pigskin Leather
Closure Type
Hook and Loop Fastener Wrist
Back Material
Stretch Knit Back with Neoprene Knuckle
Minimum Temperature
Not Rated
Glove Palm Material
Grain Pigskin Leather
Description
Mechanics Gloves, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.