Mechanics Gloves, Grain Pigskin Leather Palm, XS, Beige/Orange

  • Mfr # 2152THV/7

  • Zoro # G1217435


product price:  $154.99
/pk 12, $12.92/ea
Free Shipping & Returns

Key Features

Glove Size
XS
Color
Beige/Orange
Palm Material
Grain Pigskin Leather
Lining
Thinsulate
Back Material
Stretch Knit Back with Neoprene Knuckle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2152THV/7
Zoro #
G1217435
UPC #
-
Country of Origin
Cambodia

Dimensions

Glove Size
XS

Details

Item
Mechanics Gloves
Color
Beige/Orange
Palm Material
Grain Pigskin Leather
Lining
Thinsulate
Back Material
Stretch Knit Back with Neoprene Knuckle
Closure Type
Hook and Loop Fastener Wrist
Minimum Temperature
Not Rated
Glove Palm Material
Grain Pigskin Leather

Description

Mechanics Gloves, Package Quantity 12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.