Polar Winter Lined General Purpose Gloves, Coated, M/Size 9, Foam Latex rubber Palm, 10 ga Acrylic
- Mfr # 3396HO/ 9
- Zoro # G916494556
product price:Â
$
5.69
/ea
Sold in multiples of 2 for
$11.38
Key Features
Glove Size
M
Color
black/hi-viz orange
Glove Coating Coverage
Palm
Cuff Style
Knit Wrist
Length
22.44 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 3396HO/ 9
- Zoro #
- G916494556
- UPC #
- 731791038025
- Country of Origin
- China
Dimensions
- Glove Size
- M
- Length
- 22.44 in
Details
- Color
- black/hi-viz orange
- Glove Coating Coverage
- Palm
- Cuff Style
- Knit Wrist
- Glove Style
- Pre-Curved Finger
- Glove Coating Finish
- Foam Latex
- Palm Construction
- Foam Latex Rubber
- Lining
- Acrylic
- Glove Materials
- 10 ga Acrylic
Description
Majestic Glove polar Penguin general purpose gloves winter lined, series: 3396HO, coated glove type, M, size 9 size, foam latex rubber palm, 10 ga acrylic, black/hi-viz orange, Pre-Curved finger style, acrylic lining, knit wrist cuff, foam latex coating, palm coating coverage, resists: wear.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.