Short Sleeve Hi-Vis Reflective, 3, R, Polyester, Yellow, S
Mfr # 75-5305-GRA SS20-S
Zoro # G803481171
product price: $18.69
/eaKey Features
Size
S
Material
Polyester
Color
Yellow
Standards
Meets ANSI/ISEA 107-2015 Class 3, Type R
Number of Outside Pockets
1
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
75-5305-GRA SS20-S
Zoro #
G803481171
UPC #
-
Country of Origin
Bangladesh
Dimensions
Size
S
Details
Item
Short Sleeve Hi-Vis Reflective
Material
Polyester
Color
Yellow
Standards
Meets ANSI/ISEA 107-2015 Class 3, Type R
Number of Outside Pockets
1
ANSI Type
R
ANSI Class
3
Reflective Stripe Locations
Waist
Moisture-Wicking
Yes
Sleeve Type
Short
Series
75-5305
Shirt Style
T-Shirt
Pocket Locations
Left Chest
Description
Short Sleeve Hi-Vis Reflective, ANSI Class 3, Shirt Style T-Shirt, Material Polyester, Number of Outside Pockets 1, Color Yellow, Size S, Standards Meets ANSI/ISEA 107-2015 Class 3, Type R, Sleeve Type Short, ANSI Type R, Moisture-Wicking Yes, Pocket Locations Left Chest
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.