Waterproof Rain Jacket, 2XL, Hi-Viz Yellow, Polyester/Polyurethane Coated Oxford Fabric

  • Mfr # 75-1351/X2

  • Zoro # G416311438


product price:  $44.45
/ea
Sold in multiples of 20 for $889.00

Key Features

Rainwear ANSI Class
Class 3, Type R
Color
Hi-Viz Yellow
Size
2XL
Closure Type
Zipper
Number of Outside Pockets
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
75-1351/X2
Zoro #
G416311438
UPC #
731791039060
Country of Origin
China

Dimensions

Size
2XL

Details

Rainwear ANSI Class
Class 3, Type R
Color
Hi-Viz Yellow
Closure Type
Zipper
Number of Outside Pockets
2
Material
Polyester/Polyurethane

Description

Majestic Glove rain jacket waterproof, series: 75-1351, 2XL size, hi-viz yellow, Polyester/polyurethane coated oxford fabric, 29 in chest, 33 in back/27 in sleeve length, zipper closure, specifications met: ANSI/ISEA 107-2015 class 3 type R, yes High-Visibility, 2 pockets, resists: water.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.