Zoro Homepage

High Visibility Vest 2XL Class Class 2 , Heavy duty front zipper 6 Pockets

  • Mfr # 75-3240/X2

  • Zoro # G815439801


product price: $24.19
/ea

Key Features

Size
2XL
Material
VEST, REFL PIPE, BLK BTM, ZIP, HVORG, CL 2, X2
ANSI Class
Class 2
Closure Type
Heavy duty front zipper
Total Number of Pockets
6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
75-3240/X2
Zoro #
G815439801
UPC #
731791154381
Country of Origin
Indonesia

Dimensions

Size
2XL
Maximum Chest Size
56 inches

Details

Item
High Visibility Vest
Material
VEST, REFL PIPE, BLK BTM, ZIP, HVORG, CL 2, X2
ANSI Class
Class 2
Closure Type
Heavy duty front zipper
Total Number of Pockets
6
Number of Inside Pockets
2
Gender
Unisex
Covered Pocket Locations
Large chest pen pocket, two large waist pockets
Number of Pockets with Closure
4
Number of Outside Pockets
3
Standards
ANSI/ISEA 107-2015

Description

Vest, Hi-Vis, Chainsaw Striping, 2X,EA

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.