High Visibility Vest 3XL Class ANSI 2 , Heavy duty front zipper ID badge holder
Mfr # 75-3240/X3
Zoro # G515439927
product price:Â $24.19
/eaKey Features
Size
3XL
Material
VEST, REFL PIPE, BLK BTM, ZIP, HVORG, CL 2, X3
Closure Type
Heavy duty front zipper
ANSI Class
ANSI 2
Includes ID Window
ID badge holder
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
75-3240/X3
Zoro #
G515439927
UPC #
731791154398
Country of Origin
Indonesia
Dimensions
Size
3XL
Details
Item
High Visibility Vest
Material
VEST, REFL PIPE, BLK BTM, ZIP, HVORG, CL 2, X3
Closure Type
Heavy duty front zipper
ANSI Class
ANSI 2
Includes ID Window
ID badge holder
Reflective Stripe Main Color
Orange
Number of Pockets with Closure
Large chest pen pocket, two large waist pockets with velcro closure
Gender
Unisex
Standards
ANSI/ISEA 107-2015
Description
Vest, Hi-Vis, Chainsaw Striping, 3X,EA
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.