Shop MAJESTIC HOME

85907264009 Solid Cream Sherpa Small Classic Bean Bag - 28 x 28 x 22 in.

  • Mfr # 85907264009
  • Zoro # G404006889

product price: 
$
234.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
85907264009
Zoro #
G404006889
UPC #
859072640092
Country of Origin
United States

Description

Now the kids can have a kid friendly seat to join you in in the living room or have an extra seat in their bedroom. The Majestic Home Goods Small Classic Bean Bag allows your child to hangout with friends in the utmost comfort. This beanbag is filled with eco-friendly polystyrene beads and features a removable zippered slipcover. This bean bag is produced with a 100-percent super cozy faux sheepskin Sherpa zippered slipcover, that is so soft your kid will not mind reading for a few extra minutes every day. Spot clean slipcover with mild detergent and hang dry.

Features
  • Zippered slipcover for easy care
  • 100-percent soft faux sheepskin Sherpa slipcover
  • Modern take on the classic bean bag with added style and just as much comfort
  • Made in USA of US and imported parts
Specifications
  • Color: Cream
  • Pattern: Sherpa
  • Type: Small Classic Bean Bag
  • Indoor / Outdoor: Indoor
  • Seat Height: 11"
  • Dimension: 28 x 28 x 22"
  • Weight: 8 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.