This item is Discontinued.

Majestic Home Majestic Home 85907238063 Vertical Stripe Gray Bean Bag Lounger Chair - 36 x 27 x 24 in. 85907238063

This item is Discontinued.

Majestic Home

Majestic Home 85907238063 Vertical Stripe Gray Bean Bag Lounger Chair - 36 x 27 x 24 in. (Discontinued)

Mfr # 85907238063
Zoro # G404006957
UPC # 859072380639
Country of Origin United States
Category Accent Chairs
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
85907238063
Zoro #
G404006957
UPC #
859072380639
Country of Origin
United States

Description

Create that perfect vibe for your outdoor patio or living room with the addition of the Outdoor Indoor Majestic Home Goods Bean Bag Chair Lounger. This Beanbag Chair has the design of modern furniture, while still giving the comfort of a classic bean bag. Woven from outdoor treated polyester, these loungers have up to 1000 hours of U.V. protection plus water and stain resistance. The beanbags are eco-friendly by using up to 50-percent recycled polystyrene and feature a zippered slipcover. Spot clean slipcover with mild detergent and hang dry.

Features
  • Zippered slipcover for easy care
  • Outdoor treated fabric with UV protection plus water and stain resistance
  • Modern take on the classic bean bag with added style and just as much comfort
  • Made in USA of US and imported parts
Specifications
  • Color: Gray
  • Pattern: Vertical Stripe
  • Type: Chair Lounger
  • Indoor / Outdoor: Outdoor
  • Seat Height: 12"
  • Seat Depth: 22
  • Dimension: 36 x 27 x 24"
  • Weight: 12 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.