Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Majestic ST1175 Square Termination Painted Cap; Black

  • Mfr # ST1175

  • Zoro # G604028063


product price: $1,539.99
/ea
Additional $100.00 delivery surcharge applies per item.
See details

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ST1175
Zoro #
G604028063
UPC #
652174359509
Country of Origin
China

Description

Home decor items are the best way to ensure that you can inject your personality into your home and make everything look like a reflection of who you are. Choose from an exciting range of products for home decor and add lovely silhouettes or textures to any room.

Features
  • Square Termination Painted Cap
  • Superior quality products
  • High quality construction and modern designs
Specifications
  • Color: Black
  • Shape: Square
  • Weight Capacity: 13.301 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.