Majestic UD4 4 in. Uninsulated Flex Duct for Outside Air

  • Mfr # UD4

  • Zoro # G404028287


product price:  $75.69
/ea
Free Shipping & Returns

Key Features

Type
End Cap
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
UD4
Zoro #
G404028287
UPC #
716032007657
Country of Origin
China

Details

Item
Raceway
Type
End Cap

Description

Home decor items are the best way to ensure that you can inject your personality into your home and make everything look like a reflection of who you are. Choose from an exciting range of products for home decor and add lovely silhouettes or textures to any room.

Features
  • 4 in. Uninsulated Flex Duct for Outside Air
  • Includes two 42 in. (1065mm) sections
Specifications
  • Size: 4 in.
  • Weight Capacity: 0.365 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.