Vest, Hi-Vis, Chainsaw Striping, L
Mfr # 75-3240/L
Zoro # G015439717
product price: $24.19
/eaKey Features
Size
L
Material
VEST, REFL PIPE, BLK BTM, ZIP, HVORG, CL 2, L
ANSI Type
Type R
ANSI Class
2
Reflective Stripe Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
75-3240/L
Zoro #
G015439717
UPC #
731791154367
Country of Origin
Indonesia
Dimensions
Size
L
Details
Item
High Visibility Vest
Material
VEST, REFL PIPE, BLK BTM, ZIP, HVORG, CL 2, L
ANSI Type
Type R
ANSI Class
2
Reflective Stripe Color
Black
Standards
ANSI/ISEA 107-2015
Closure Type
Zipper
Description
Vest, Hi-Vis, Chainsaw Striping, L,EA
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.