Zoro Homepage

Interior/Exterior Paint, Gloss, Acrylic Base, Black, 1 gal

  • Mfr # 52752390113

  • Zoro # G204150881


product price: $117.99
/ea
Free Shipping & Returns

Key Features

For Use On Surface Material
Multi-Surface
Paint Color Family
Blacks
Finish
Gloss
Size
1 gal
Paint Base Type
Acrylic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
52752390113
Zoro #
G204150881
UPC #
052752390113
Country of Origin
China

Dimensions

Size
1 gal

Details

Item
Interior/Exterior Paint
For Use On Surface Material
Multi-Surface
Paint Color Family
Blacks
Finish
Gloss
Paint Base Type
Acrylic
Color
Black

Description

Superior adhesion to almost any interior/exterior surface with a resilient durable finish that lasts for years. This is a water-based formula that offers added convenience and safety in a product that will outperform conventional oil-based paints in most situations.

Features
  • Rust inhibiting.
  • Low odor, non-flammable.
  • Tough durable acrylic finish.
  • Levels to a beautiful smooth finish.
  • Superior gloss and color retention.
  • Color - Black.
  • Finish - Gloss.
  • Base liquid - Water.
  • Capacity - 1 gallon.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.