Disposable Shoe Covers, Polypropylene, Blue, Slip Resistant Sole: Yes , XL

  • Mfr # 00-8002-XL-400

  • Zoro # G704042211


product price: $62.65
/ea

Key Features

Material
Polypropylene
Includes Slip Resistant Sole
Yes
Color
Blue
Size
XL
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
00-8002-XL-400
Zoro #
G704042211
UPC #
839409000874
Country of Origin
China

Dimensions

Named Size
XL
Size
XL

Details

Item
Disposable Shoe Covers
Material
Polypropylene
Includes Slip Resistant Sole
Yes
Color
Blue

Description

Basic Polypropylene shoe cover used in food service, health care, automotive paint and repair. An effective dirt and dust barrier.

Features
  • Shoe cover.
  • Blue polypropylene spun bond.
  • Non skid thread.
  • Size: Extra Large.
  • Pack - 400
  • Dimension - 25.2 L x 10.63 W x 11.42 H in.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.