Zoro Homepage

Major2 WING 1in CARBIDE TIP BIT

  • Mfr # MJR-HIT-44B17

  • Zoro # G504405889


product price: $337.99
/ea
Free Shipping & Returns

Key Features

Overall Length
8 in
Drill Point Dia.
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MJR-HIT-44B17
Zoro #
G504405889
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
8 in
Drill Point Dia.
1 in

Details

Item
Boring Bit

Description

Major2 WING 1in CARBIDE TIP BIT

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.