Bilateral Key Stock, 12 in L, 1/4 in W, 3/8 in H

  • Mfr # 8002500375-12

  • Zoro # G9113085


product price:  $10.55
/ea
Sold in multiples of 2 for $21.10

Key Features

System of Measurement
Inch
Type
Bilateral
Length
12 in
Width
1/4 in
Finish
Plain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
8002500375-12
Zoro #
G9113085
UPC #
-
Country of Origin
United States

Dimensions

Length
12 in
Width
1/4 in
Height
3/8 in

Details

Item
Key Stock
System of Measurement
Inch
Type
Bilateral
Finish
Plain

Description

Key Stock,Plain,Biltrl,1/4 In.x3/8 In.x1 ft.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.