Bilateral Key Stock, 12 in L, 5/16 in W, 5/16 in H, Aluminum
Mfr # 0403120312-12
Zoro # G9106791
product price:Â $11.55
/ea
Sold in multiples of 2 for $23.10
Key Features
System of Measurement
Inch
Type
Bilateral
Length
12 in
Width
5/16 in
Material
Aluminum
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
0403120312-12
Zoro #
G9106791
UPC #
-
Country of Origin
United States
Dimensions
Length
12 in
Width
5/16 in
Height
5/16 in
Details
Item
Key Stock
System of Measurement
Inch
Type
Bilateral
Material
Aluminum
Finish
Plain
Rockwell Hardness
Approx. HRB 95
Description
Key Stock,5/16x5/16x12 In.,Alumnm,Bilateral
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.