Bilateral Key Stock, 36 in L, 7/16 in W, Stainless Steel
Mfr # RKS-0437-36
Zoro # G9113749
product price:Â $13.99
/eaKey Features
System of Measurement
Inch
Type
Bilateral
Length
36 in
Material
Stainless Steel
Finish
Plain
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
RKS-0437-36
Zoro #
G9113749
UPC #
-
Country of Origin
United States
Dimensions
Length
36 in
Width
7/16 in
Details
Item
Key Stock
System of Measurement
Inch
Type
Bilateral
Material
Stainless Steel
Finish
Plain
End Type
Round
Description
Key Stock,Round,Bilateral,7/16 In.x3 ft.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.