Oversized Key Stock, 305 mm L, 14 mm W, 9 mm H, Carbon Steel
Mfr # 361409-1000
Zoro # G9111490
product price: $15.29
/eaKey Features
Type
Oversized
Length
305 mm
Width
14 mm
Height
9 mm
Material
Carbon Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
361409-1000
Zoro #
G9111490
UPC #
-
Country of Origin
United States
Dimensions
Length
305 mm
Width
14 mm
Height
9 mm
Details
Item
Key Stock
Type
Oversized
Material
Carbon Steel
Finish
Zinc Clear Trivalent
Rockwell Hardness
HRB 87
Description
Key Stock,14mmx9mmx1m,C45K,Z3,Oversz
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.