Oversized Key Stock, 305 mm L, 14 mm W, 9 mm H, Carbon Steel
Mfr # 301409-305
Zoro # G9108815
product price:Â $7.62
/ea
Sold in multiples of 5 for $38.10
Key Features
Type
Oversized
Length
305 mm
Width
14 mm
Height
9 mm
Material
Carbon Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
301409-305
Zoro #
G9108815
UPC #
-
Country of Origin
United States
Dimensions
Length
305 mm
Width
14 mm
Height
9 mm
Details
Item
Key Stock
Type
Oversized
Material
Carbon Steel
Finish
Plain
Rockwell Hardness
HRB 87
Description
Key Stock,14mmx9mmx305mm,Carbon Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.