This item is Discontinued.

Mak-A-Key Oversized Key Stock, 36 in L, 15/16 in W, 15/16 in H, Steel 3009370937-36

Oversized Key Stock, 36 in L, 15/16 in W, 15/16 in H, Steel (Discontinued)

  • Mfr # 3009370937-36
  • Zoro # G9108340
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3009370937-36
Zoro #
G9108340
UPC #
-
Country of Origin
United States

Dimensions

Length
36 in
Width
15/16 in
Height
15/16 in

Details

Item
Key Stock
Type
Oversized
Material
Steel
Finish
Plain
Rockwell Hardness
HRB 50 Min

Description

Key Stock,15/16x15/16x36 In.,Carbon,Steel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.