Oversized Key Stock, 305 mm L, 8 mm W, 8 mm H, Carbon Steel
Mfr # 350808-305
Zoro # G9110495
product price:Â $4.25
/ea
Sold in multiples of 5 for $21.25
Key Features
Type
Oversized
Length
305 mm
Width
8 mm
Height
8 mm
Material
Carbon Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
350808-305
Zoro #
G9110495
UPC #
-
Country of Origin
United States
Dimensions
Length
305 mm
Width
8 mm
Height
8 mm
Details
Item
Key Stock
Type
Oversized
Material
Carbon Steel
Finish
Plain
Rockwell Hardness
HRB 87
Description
Key Stock,8mmx8mmx305mm,Oversize,Carbon
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.