Zoro Homepage

Oversized Key Stock, 12 in L, 2 in W, 2 in H, Carbon Steel

  • Mfr # 3020002000-12

  • Zoro # G9108736


product price: $67.99
/ea

Key Features

Type
Oversized
Length
12 in
Width
2 in
Height
2 in
Material
Carbon Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3020002000-12
Zoro #
G9108736
UPC #
-
Country of Origin
United States

Dimensions

Length
12 in
Width
2 in
Height
2 in

Details

Item
Key Stock
Type
Oversized
Material
Carbon Steel
Finish
Plain
Rockwell Hardness
HRB 50 Min

Description

Key Stock,Carbon Steel,2x2x12 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.