Key Stock, Carbon Steel, Plain, 36 in L, 7/8 in W, 7/8 in H

  • Mfr # 5508750875-36

  • Zoro # G300399504


product price:  $110.99
/ea
Sold in multiples of 2 for $221.98
Free Shipping & Returns

Key Features

System of Measurement
Inch
Type
Bilateral
Length
36 in
Width
7/8 in
Material
Carbon Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
5508750875-36
Zoro #
G300399504
UPC #
-
Country of Origin
United States

Dimensions

Length
36 in
Width
7/8 in
Height
7/8 in

Details

Item
Key Stock
System of Measurement
Inch
Type
Bilateral
Material
Carbon Steel
Finish
Plain
Rockwell Hardness
HRB 90

Description

Keystock-Special Grade-HiCarb 1095 Plain. Keystock 7/8 x 7/8 x 3 Ft HC PL BIL

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.