Zoro Homepage

Oversized Key Stock, 36 in L, 1/4 in W, 1/4 in H

  • Mfr # 8502500250-36

  • Zoro # G9113161


product price: $23.35
/ea
Sold in multiples of 4 for $93.40

Key Features

Type
Oversized
Length
36 in
Width
1/4 in
Finish
Plain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8502500250-36
Zoro #
G9113161
UPC #
-
Country of Origin
United States

Dimensions

Length
36 in
Width
1/4 in
Height
1/4 in

Details

Item
Key Stock
Type
Oversized
Finish
Plain

Description

Key Stock,Plain,1/4 In.x1/4 In.x3 ft.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.