Zoro Homepage
This item is Discontinued.
No Product Image Available

Bilateral Key Stock, 36 in L, 3/8 in W, Stainless Steel (Discontinued)

  • Mfr # RKS-0375-36
  • Zoro # G9113767
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RKS-0375-36
Zoro #
G9113767
UPC #
-
Country of Origin
United States

Dimensions

Length
36 in
Width
3/8 in

Details

Item
Key Stock
System of Measurement
Inch
Type
Bilateral
Material
Stainless Steel
Finish
Plain
End Type
Round

Description

Key Stock,Round,Bilateral,3/8 In.x3 ft.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.